Zoro Homepage

TROFFER RETROFIT KIT VALUE SERIES 2X4 WATTAGE SELECTABLE, COLOR SELECTABLE 3500K, 4000K, 5000K, 2PK

  • Mfr # TRKE24D25WCS2P

  • Zoro # G815733237


product price: $156.99
/pk 2, $78.50/ea
Free Shipping & Returns

Key Features

Housing Color
WhIte
Length
47.80 in
Voltage
120 to 277 V
Width
23.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRKE24D25WCS2P
Zoro #
G815733237
UPC #
767627058196
Country of Origin
Viet Nam

Dimensions

Length
47.80 in
Width
23.90 in

Details

Housing Color
WhIte
Voltage
120 to 277 V

Description

Maxlite's new Value Troffer Retrofit Kit - TRKE Series offers an economical solution to upgrade existing fixtures to LED technology. The kit can be easily installed in most existing troffers in less than 15 minutes. This product is DLC qualified at 125 LPW and is offered in 2'x2' and 2'x4' sizes with 3 wattages and 3 CCT options each, providing maximum flexibility to projects and stocking distributors. With its advanced "UniGlo" optics that provides uniform brightness across the lens, this product gives a smooth glare free illumination for high end hospitality, commercial and retail applications.


  • 4 Wattage Selectable
  • CCT Selectable: 3500K, 4000K, 5000K
  • Quick installation of Troffer Retrofit Kit in existing luminaire without the need to break the ceiling plenum
  • 0-10V Dimming - 10-100% Dimming Range
  • 2’x2’ and 2’x4’ Size
  • On EM mode, The fixture CCT will be set to 5000K
  • On EM mode, the fixture output a minimum of 1170 lumens for 90 minutes, when fully charged
  • Advanced "UniGlo" optics provides uniform brightness across the lens
  • DLC qualified at 125 Lumens per watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.