Zoro Homepage

TROFFER VALUE SERIES 2X4 WATTAGE SELECTABLE 36W/40W/45W, COLOR SELECTABLE 3500K/4000K/5000K, 2PK

  • Mfr # TV24D36WCS2P

  • Zoro # G215733264


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277 V
Length
47.76 in
Color
White
Width
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV24D36WCS2P
Zoro #
G215733264
UPC #
767627057212
Country of Origin
Viet Nam

Dimensions

Length
47.76 in
Width
23.74 in

Details

Voltage
120 to 277 V
Color
White

Description

Maxlite's new Value series Troffer fixture delivers an incredible performance at an affordable price as a LED Lay-in troffer replacement for fluorescent troffers in new or remodel construction. These DLC premium listed fixtures come with 3 Wattage and 3 CCTs that are field selectable providing the maximum flexibility for distributors and contractors. With a high reflectance finish and frosted lens providing a low glare distribution, this product is ideal for office, education, health care, hospitality and retail interiors.


  • Comes as a 2 pack with easy to install driver boxes
  • One piece Hydroformed Sheet metal, smooth white finish
  • Field Wattage selectable
  • Field CCT selectable (3500K, 4000K & 5000K)
  • 120-277V, 0-10V dimming
  • DLC Premium listed
  • Available in 2’x2’ and 2’x4’ sizes only
  • ETL listed for damp location
  • Polypropylene (PP) Frosted smooth diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.