Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Bend LED Bulb, 120 to 277VAC, 15.5W

  • Mfr # U15.5T8SE235

  • Zoro # G7805439


product price: $28.19
/ea

Key Features

Voltage
120-277V
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U15.5T8SE235
Zoro #
G7805439
UPC #
767627920127
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Length
22 1/2 in
Bulb Bend Radius
6 in

Details

Item
U-Shaped LED Bulb
Voltage
120-277V
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3500K
Dimmable
No
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
LED
Light Color
White
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Use With
Recessed Fixture
Standards
cULus Listed, cULus Recognized, DLC, RoHS Compliant
Bulb Primary Application
General Purpose
Bulb Designation
U15.5T8SE235
Wattage Equivalency
32W LFL
For Enclosed Fixtures
Yes
Trade Number
U15.5T8SE235
Bulb Beam Angle
240 Degrees
Color Rendering Index
80
Bulb Power Source
Plug and Play
UL 1993 Environmental Rating
Damp Location, Dry Location
Dimming Type
No Dimming
Bulb UL Type
Type B
Dimming Method
No Dimming
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
32 W

Description

U-Shaped LED Bulb, Trade Number U15.5T8SE235, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 15 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120-277V, Standards cULus Listed, cULus Recognized, DLC, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.