
VALUE CANOPY/PKG, 20W, 120-277V, 5K, BRONZE
Mfr # CP20UP-50B
Zoro # G815733299
product price: $71.85
/eaKey Features
Length
9.60 in
Fixture Voltage
120 to 277 V
Width
9.60 in
Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP20UP-50B
Zoro #
G815733299
UPC #
767627053467
Country of Origin
China
Dimensions
Length
9.60 in
Width
9.60 in
Details
Fixture Voltage
120 to 277 V
Housing Color
Bronze
Description
The Value Series Canopy/Parking fixture is an economical retrofit solution for 150-250W HID garage and canopy luminaires. Offered in multiple wattages, with different lens options for parking garage and canopy distributions, the CPL can address a variety of canopy lighting needs. The series is available with an internal motion sensor option that can be conveniently controlled with a remote control sold separately.
- Die cast aluminum housing with corrosion resistant polyester powder coat finish
- Shatter resistant UL stabilized polycarbonate lens
- Integral 4kV Surge Protection + 10kA stand alone surge protection standard
- Choice between Canopy and Parking Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.