Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALUE CANOPY/PKG, 55W, 120-277V, 4K, BRONZE

  • Mfr # CP55UP-40B

  • Zoro # G215733271


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 to 277 V
Housing Color
Bronze
Width
9.60 in
Length
9.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP55UP-40B
Zoro #
G215733271
UPC #
767627053535
Country of Origin
China

Dimensions

Width
9.60 in
Length
9.60 in

Details

Fixture Voltage
120 to 277 V
Housing Color
Bronze

Description

The Value Series Canopy/Parking fixture is an economical retrofit solution for 150-250W HID garage and canopy luminaires. Offered in multiple wattages, with different lens options for parking garage and canopy distributions, the CPL can address a variety of canopy lighting needs. The series is available with an internal motion sensor option that can be conveniently controlled with a remote control sold separately.


  • Die cast aluminum housing with corrosion resistant polyester powder coat finish
  • Shatter resistant UL stabilized polycarbonate lens
  • Integral 4kV Surge Protection + 10kA stand alone surge protection standard
  • Choice between Canopy and Parking Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.