Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, 9.75 in H

  • Mfr # WPC40U-WCSBPCCR

  • Zoro # G716267275


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Location
Outdoor
Overall Length
14 3/8 in
Mount Type
Surface
Color Selectable
Selectable
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPC40U-WCSBPCCR
Zoro #
G716267275
UPC #
767627074080
Country of Origin
Viet Nam

Dimensions

Overall Length
14 3/8 in
Hub Size
1/2 in NPT
Manufacturers Warranty Length
10 yr
Overall Width
6 7/8 in
Overall Height
9 3/4 in
Mounting Height - Maximum
11 ft
Mounting Height - Minimum
10 ft
Height
9 3/4 in

Details

For Location
Outdoor
Mount Type
Surface
Color Selectable
Selectable
Rated Life
100,000 hr
Color Rendering Index
80
Fixture Wattage
40 W
Light Output
5,510 lm, 5,890 lm
Voltage
120 to 277V AC
Number of Hubs
5
High Pressure Sodium Wattage Equivalency
150 W
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Standards
cULus, DLC Premium, FCC, RoHS Compliant, T24
Operating Temperature - Maximum
104 Degrees F
Includes
Polycarbonate LED Lens
Housing Material
Aluminum
Item
Wall Pack
Fixture Lens Material
Polycarbonate
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type IV
Light Technology
LED
Metal Halide Wattage Equivalency
175 W
Lumen Selectable
Selectable
Series
WPC
IP Rating
IP65
Sensor Type
Photocell Included
Number of Knockouts
0

Description

Wall Pack, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, DLC Premium, FCC, RoHS Compliant, T24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.