Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, Aluminum Housing, 10.5" L

  • Mfr # SECR15U-CSBPCE2

  • Zoro # G816174367


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Series
SECR
IP Rating
IP66
Fixture Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECR15U-CSBPCE2
Zoro #
G816174367
UPC #
767627056628
Country of Origin
China

Dimensions

Mounting Height - Maximum
10 ft
Overall Width
6 1/2 in
Mounting Height - Minimum
3 in
Manufacturers Warranty Length
5 yr
Overall Height
3 3/4 in
Overall Length
10 1/2 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Height
3 3/4 in

Details

Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Series
SECR
IP Rating
IP66
Item
Wall Pack
Fixture Wattage
15 W
Power Source
Hardwired
Light Technology
LED
Rated Life
100,000 hr
Includes
Photocell
Voltage
120 to 277V AC
Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Standards
DLC
For Location
Outdoor
Operating Temperature - Maximum
104 Degrees F
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-4 Degrees F
LED Driver Style
AC Direct
Housing Color
Bronze
Color Selectable
Selectable
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type IV
Mount Type
Surface
Light Output
1,899 lm
Number of Hubs
5
Number of Knockouts
5
Metal Halide Wattage Equivalency
50 W
High Pressure Sodium Wattage Equivalency
50 W

Description

Wall Pack, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.