Shop MAXLITE

Wall Pack, Aluminum Housing, 18.11" L

  • Mfr # WCF120U-WCSBPC
  • Zoro # G115733272

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
9.25 in
Length
18 1/8 in
Finish
Bronze
Fixture Lens Material
Borosilicate Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WCF120U-WCSBPC
Zoro #
G115733272
UPC #
767627057670
Country of Origin
Thailand
Voltage
120 to 277V AC
Finish
Bronze
Fixture Lens Material
Borosilicate Glass
Series
WCF
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
400 W
For Location
Outdoor
Power Source
Hardwired
Number of Hubs
5
Item
Wall Pack
Sensor Type
Photocell Included
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type IV
Mount Type
Surface
Fixture Wattage
120 W
Light Technology
LED
Metal Halide Wattage Equivalency
400 W
Number of Knockouts
4
Standards
DLC
Housing Color
Bronze
Includes
Photocell
Light Output
16,800 lm
IP Rating
IP65
Operating Temperature - Maximum
122 Degrees F
Rated Life
50,000 hr
Color Selectable
Selectable
Housing Material
Aluminum

Dimensions

Width
9.25 in
Length
18 1/8 in
Mounting Height - Maximum
30 ft
Overall Height
9 5/8 in
Knockout Size
1/2 in
Overall Width
9 1/4 in
Hub Size
1/2 in NPT
Manufacturers Warranty Length
5 yr
Overall Length
18 1/8 in

Description

The WallMax Compact Open Face Wall Pack is a versatile low cost solution for general wall lighting applications. It features wattage and CCT selectability as well as an intergral photocell that can be turned on or off. The housing size covers existing HID footprints and has a battery backup option. You can also field install the c-Max receptacle CEA Accessory opening up the full range of c-Max field installable controls.


  • CCT selectable between 3000K, 4000K or 5000K
  • Universal Voltage: 120-277V
  • Wattage Selectable in 40W+ versions
  • Battery Backup Options: -20°C
  • Visors & Wire guards are available
  • Photocell (On/Off) Standard
  • CRI: ≥81
  • Field installable c-Max receptacle (CEA Accessory) to allow c-Max Controls capability
  • 6kV Surge Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.