Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, Aluminum Housing, 8.04" L

  • Mfr # WTC25U-WCSBPC

  • Zoro # G116174333


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Includes
Photocell
Rated Life
100,000 hr
Fixture Wattage
25 W
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTC25U-WCSBPC
Zoro #
G116174333
UPC #
767627057694
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Manufacturers Warranty Length
5 yr
Knockout Size
1/2 in
Overall Height
4 3/4 in
Mounting Height - Maximum
15 ft
Overall Width
6 1/2 in
Hub Size
1/2 in NPT
Height
4 3/4 in

Details

Color Rendering Index
80
Includes
Photocell
Rated Life
100,000 hr
Fixture Wattage
25 W
Housing Material
Aluminum
Power Source
Hardwired
IP Rating
IP65
Light Technology
LED
Standards
DLC
Series
WTC
Fixture Lens Material
Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Item
Wall Pack
Voltage
120 to 277V AC
Operating Temperature - Minimum
-40 Degrees F
Light Output
1,900 lm, 2,600 lm, 3,300 lm
Mount Type
Surface
Color Selectable
Selectable
For Location
Outdoor
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Housing Color
Bronze
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
70 W
Number of Knockouts
5
Number of Hubs
5

Description

Wall Pack, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.