Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, Aluminum Housing, 8.04" L

  • Mfr # WTC29U-WCSBPC

  • Zoro # G915890755


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Standards
DLC
Fixture Lens Material
Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Series
WTC
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTC29U-WCSBPC
Zoro #
G915890755
UPC #
767627057700
Country of Origin
Thailand

Dimensions

Knockout Size
1/2 in
Overall Width
6 1/2 in
Overall Length
8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
20 ft
Overall Height
4 3/4 in
Hub Size
1/2 in NPT
Height
4 3/4 in

Details

Standards
DLC
Fixture Lens Material
Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Series
WTC
Rated Life
100,000 hr
Includes
Photocell
IP Rating
IP65
Housing Material
Aluminum
Voltage
120 to 277V AC
Item
Wall Pack
Power Source
Hardwired
Light Technology
LED
Fixture Wattage
25 W
Color Rendering Index
80
Light Output
2,600 lm, 3,300 lm, 3,850 lm
Sensor Type
Photocell Included
Lumen Selectable
Selectable
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Surface
Operating Temperature - Maximum
122 Degrees F
For Location
Outdoor
Housing Color
Bronze
High Pressure Sodium Wattage Equivalency
70 W
Number of Hubs
5
Light Distribution Type - IESNA
Type IV
Number of Knockouts
5
Metal Halide Wattage Equivalency
70 W

Description

Wall Pack, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.