Zoro Homepage

Wall Pack, LED, 40 W, Bronze Housing

  • Mfr # WCF40U-WCSBPC

  • Zoro # G814739209


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
9 1/4 in
Height
7 1/2 in
Length
14 5/8 in
Series
WCF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF40U-WCSBPC
Zoro #
G814739209
UPC #
767627057649
Country of Origin
Thailand

Dimensions

Width
9 1/4 in
Height
7 1/2 in
Length
14 5/8 in
Depth
7 15/32 in
Overall Height
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
9 1/4 in
Overall Length
14 5/8 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
WCF
Light Technology
LED
Standards
DLC Listed
Warranty
5 yr
Color Rendering Index
80
Special Features
0 to 10V Dimming
Color Temperature
3000K, 4000K, 5000K
Fixture Housing Color
Bronze
Fixture Wattage
40 W
Rated Life
100,000 hr
Lumens per Watt
140 lm/W
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Housing Color
Bronze
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
175 W
Light Output
5,600 lm
Finish
Bronze

Description

Wall Pack, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 7 1/2 in, Width 9 1/4 in, Depth 7 15/32 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Lumens per Watt 140 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards DLC Listed, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.