Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 mAH Li-Ion Battery for TS-3000 Series

  • Mfr # TSA-3150

  • Zoro # G515282363


product price: $53.15
/ea

Key Features

Width
5 in
Color
Black
Features
1500 maH
Includes
1500 mAH Li-Ion Battery For use with the Maxon TS-3000 Series radios.
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSA-3150
Zoro #
G515282363
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Length
8 in

Details

Color
Black
Features
1500 maH
Includes
1500 mAH Li-Ion Battery For use with the Maxon TS-3000 Series radios.
Standards
MIL Spec

Description

  • 1500 mAH Li-Ion Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.