Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1800 mAh Li-Ion Battery for TJ-3000 Series

  • Mfr # TJA-1800LI

  • Zoro # G715282385


product price: $59.99
/ea

Key Features

Color
Black
Standards
MIL Spec
Width
5 in
Includes
1800 mAh Li-Ion Battery For use with Maxon TJ-3000 Series radio
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJA-1800LI
Zoro #
G715282385
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Length
8 in

Details

Color
Black
Standards
MIL Spec
Includes
1800 mAh Li-Ion Battery For use with Maxon TJ-3000 Series radio
Features
1800MAH

Description

  • 1800 mAh Li-Ion Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.