Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2600 mAh Li-Ion Battery

  • Mfr # TA-2600LI

  • Zoro # G215446386


product price: $70.29
/ea

Key Features

Color
Black
Battery Type
Li-Ion
Width
2 in
Battery Capacity
2600 mah
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-2600LI
Zoro #
G215446386
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2 in
Length
3 in

Details

Color
Black
Battery Type
Li-Ion
Battery Capacity
2600 mah
Multiple Unit Compatibility
Yes

Description

For use with the Maxon TP-5000, TP-8000, and TP-8000R series radios.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.