6 Unit Gang Charger for TP-5000, TP-8000, TP-8000R Series

  • Mfr # ACC-6006TP

  • Zoro # G315446392


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Includes
Ac Adapter
Color
Black
Width
10 in
Charge Time
3-1/2 Hours
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-6006TP
Zoro #
G315446392
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10 in
Length
19 in

Details

Includes
Ac Adapter
Color
Black
Charge Time
3-1/2 Hours
Capacity
6 Units (12 Battery Slots)
Ac Adapter Included
Yes
Charger Type
Gang Charger (Drop In)

Description

Compatible With:TP-5000 Series,TP-8000 Series, TP-8000R Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.