6 Unit Gang Charger - Individual Charger Style for TJ-3000 Series
Mfr # TJA-6110S
Zoro # G415282388
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) 6 Unit Gang Charger – Individual Charger Style For use with the Maxon TJ-3000 Series radios
Color
Black
Features
Multiple Charging Station
Length
12 in
Standards
MIL Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TJA-6110S
Zoro #
G415282388
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
12 in
Width
8 in
Details
Includes
(1) 6 Unit Gang Charger – Individual Charger Style For use with the Maxon TJ-3000 Series radios
Color
Black
Features
Multiple Charging Station
Standards
MIL Spec
Description
- Single Slot Vehicular Charger (mounting hardware; 12v plug)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.