
D Style Over the Ear Speaker w/Lapel Microphone and PTT
Mfr # TA-817X
Zoro # G115282374
product price: $54.15
/eaKey Features
Includes
"D" Style Earhook Speaker with Lapel Microphone and PTT
Length
8 in
Width
5 in
Color
Black
Features
PTT Switch, D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-817X
Zoro #
G115282374
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
8 in
Width
5 in
Details
Includes
"D" Style Earhook Speaker with Lapel Microphone and PTT
Color
Black
Features
PTT Switch, D-Ring
Standards
MIL Spec
Description
- "D" Style Over the Ear Speaker w/lapel mic/PTT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.