
Desktop Charger Base for MBR-400
Mfr # MA-400L
Zoro # G815282377
product price: $48.25
/eaKey Features
Includes
Desktop Charging Cup And AC Adapter For Radio Model MBR-400
Width
5 in
Color
Black
Features
Rapid Charging, USB Cord
Standards
MIL Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-400L
Zoro #
G815282377
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Length
8 in
Details
Includes
Desktop Charging Cup And AC Adapter For Radio Model MBR-400
Color
Black
Features
Rapid Charging, USB Cord
Standards
MIL Spec
Description
- Rapid Desktop Charger (DC5.0V 1000mA) with USB-Cord
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.