
Discreet Clear Audio Cord Earpiece Speaker w/Lapel Microphone/PTT
Mfr # TA-818X
Zoro # G915282376
product price: $55.99
/eaKey Features
Includes
Discreet (Clear Audio Cord) Earpiece Speaker with Lapel Microphone and PTT
Width
5 in
Color
White
Features
PTT Switch, Clear Audio
Standards
MIL Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-818X
Zoro #
G915282376
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Length
8 in
Details
Includes
Discreet (Clear Audio Cord) Earpiece Speaker with Lapel Microphone and PTT
Color
White
Features
PTT Switch, Clear Audio
Standards
MIL Spec
Description
- Discreet (clear audio cord) Ear Speaker w/lapel mic/PTT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.