Zoro Homepage

Dual Muff Headset & Cord 2-Pin for Two-Way Radio

  • Mfr # TA-890X

  • Zoro # G015446388


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Headset Style
C-Ring
Length
6 in
Width
6 in
Color
Black
Input
2 Prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-890X
Zoro #
G015446388
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
6 in
Width
6 in

Details

Headset Style
C-Ring
Color
Black
Input
2 Prong
Clip Included
Yes

Description

For use with Maxon two-way handheld radios

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.