Maxon WTA6 Replacement 10 Cell Nickel Cadium Battery Pack for 27SP & Other Handheld Radios

  • Mfr # WTA6

  • Zoro # G503865356


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTA6
Zoro #
G503865356
UPC #
014803270164
Country of Origin
China

Description

Features
  • Replacement 10 Cell Nickel Cadium Battery Pack for 27SP & Other Handheld Radios
Specifications
  • Dimension: 1.5" H x 2.75" W x 4.75" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.