Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxon WTA7 Replacement 8 Cell Standard Alkaline Battery Pack for 27SP & Other Handheld Radios

  • Mfr # WTA7

  • Zoro # G603865355


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTA7
Zoro #
G603865355
UPC #
14803270171
Country of Origin
China

Description

Features
  • Replacement 8 Cell Standard Alakaline Battery Pack for 27SP & Other Handheld Radios
Specifications
  • Dimension: 1.5" H x 2.75" W x 4" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.