Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Radio, TP-5000 Series, UHF 400-470 MHz

  • Mfr # TP-5416

  • Zoro # G215446393


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Output Watts
4-High/2 Low
Includes
TA-2600LI, TA-800LA, ADAPTER, LANYARD, TJA-342
Color
Black
Length
9 in
Battery Capacity
2600mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-5416
Zoro #
G215446393
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
9 in
Width
7 in

Details

Output Watts
4-High/2 Low
Includes
TA-2600LI, TA-800LA, ADAPTER, LANYARD, TJA-342
Color
Black
Battery Capacity
2600mAh
Programmable
Yes
Compander Function
Yes
Channel Storage
16
Voice Inversion Scrambler
Yes
Time Out Timer
Yes
Optional Voice Annunciation
Yes
Vox
Yes
Scan Type
Priority/Conventional

Description

The Maxon TP-5000 Series is a rugged and lightweight radio, it delivers clear communications for your needs. The TP-5000 fits many business uses including industrial, public safety, schools, retail stores, and hotels. It is one of the most popular radios in Maxon's lineup of two-way radios and is sure to make your business thrive. The Maxon TP-5000 comes complete with radio, antenna, battery, charger, belt clip, and user manual. You'll never find yourself out of touch with your staff with the TP-5000 Series. While this radio is powerful alone, you can pair it with optional accessories to further benefit the needs of the user. Combine one of our many audio accessories for the complete radio package your business may need. See the accessories tab below for more details.


  • • 4/2 Watt (UHF)
  • • Voice Inversion Scrambler
  • • 16 Channels w/Optional Voice Annunciation
  • • 2600 mAh Battery
  • • High/Low Power Switching
  • • 2 Programmable Function Buttons
  • • 1 Watt Audio Output
  • • CTCSS/DCS Tone Capability
  • • 12.5/25 kHz Channel Spacing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.