Zoro Homepage

Handheld Radio, TP-5000 Series, VHF 136-174 MHz

  • Mfr # TP-5116

  • Zoro # G415446391


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Output Watts
5-High/2Low
Includes
TA-2600LI, TA-800LA, ADAPTER, LANYARD, TJA-342, TA-841
Width
7 in
Battery Capacity
2600mAh
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-5116
Zoro #
G415446391
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
7 in
Length
9 in

Details

Output Watts
5-High/2Low
Includes
TA-2600LI, TA-800LA, ADAPTER, LANYARD, TJA-342, TA-841
Battery Capacity
2600mAh
Color
Black
Programmable
Yes
Channel Storage
16
Vox
Yes
Time Out Timer
Yes
Compander Function
Yes
Voice Inversion Scrambler
Yes
Scan Type
Priority/Conventional
Optional Voice Annunciation
Yes

Description

The Maxon TP-5000 Series is a rugged and lightweight radio, it delivers clear communications for your needs. The TP-5000 fits many business uses including industrial, public safety, schools, retail stores, and hotels. It is one of the most popular radios in Maxon's lineup of two-way radios and is sure to make your business thrive. The Maxon TP-5000 comes complete with radio, antenna, battery, charger, belt clip, and user manual. You'll never find yourself out of touch with your staff with the TP-5000 Series. While this radio is powerful alone, you can pair it with optional accessories to further benefit the needs of the user. Combine one of our many audio accessories for the complete radio package your business may need. See the accessories tab below for more details.


  • • 5/2 Watt (VHF)
  • • 16 Channels w/Optional Voice Annunciation
  • • 12.5/25 kHz Channel Spacing
  • • 2600 mAh Battery
  • • CTCSS/DCS Tone Capability
  • • Voice Inversion Scrambler
  • • 1 Watt Audio Output
  • • High/Low Power Switching
  • • 2 Programmable Function Buttons

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.