Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset Microphone w/Boom Mic In-Line/PTT

  • Mfr # TA-820X

  • Zoro # G215282373


product price: $55.99
/ea

Key Features

Includes
BTH Frame w/boom mic in-line/PTT
Standards
MIL Spec
Features
Boom Mic, BTH Frame
Width
8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-820X
Zoro #
G215282373
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
8 in
Length
10 in

Details

Includes
BTH Frame w/boom mic in-line/PTT
Standards
MIL Spec
Features
Boom Mic, BTH Frame
Color
Black

Description

  • Behind the Head Frame w/boom mic in-line/PTT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.