
Heavy Duty Speaker Microphone, Hi/Lo Volume Control, for Two Way Radios
Mfr # TA-855X
Zoro # G015282382
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Includes
Heavy Duty Speaker Microphone with High/Low Volume Control
Length
10 in
Standards
MIL Spec
Color
Black
Features
PTT Switch, Volume Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-855X
Zoro #
G015282382
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
10 in
Width
8 in
Details
Includes
Heavy Duty Speaker Microphone with High/Low Volume Control
Standards
MIL Spec
Color
Black
Features
PTT Switch, Volume Control
Description
- Heavy Duty Speaker Microphone w/Hi/Lo Volume Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.