MDS Series DMR Digital / Analog Radio Loudspeakers 10W Portable & Backup Battery

  • Mfr # MDS-1400

  • Zoro # G315439646


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
13 in
Length
7 in
Channel Storage
32
Portable Backup Battery
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS-1400
Zoro #
G315439646
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
13 in
Length
7 in

Details

Color
White
Channel Storage
32
Portable Backup Battery
Included
Programmable
Yes
Frequency Unit Capacity
Unlimited
Mount Access
Yes

Description

The MDS-1400/2400/3400 Series are wireless, programmable, receive-only radio speakers that can be used with any Analog or DMR Digital DMR Tier2 TDMA portable or mobile radio programmed in the UHF band 400-470MHz for remote broadcasting & announcements. System will allow a user with a portable radio within range to transmit audio from their radio to one speaker, a select number of speakers, or all speakers within a building/area at the same time. The speaker system consists of the speaker and a Bluetooth USB module for your PC that is used to program the speaker. Each MDS Speaker has a plug-in power supply that converts the AC voltage to 12VDC to power the speakers & a 9-hour back-up battery for emergencies or portability to other locations. MDS-1400/2400 versions are portable with their own wall plug & can be either wall-mounted or stood on a flat surface shelf/table. The MDS-3400 is a circular speaker that meant to be installed into a wall or ceiling.


  • • (10W) Portable & Backup Battery
  • • Receive-Only Wireless Radio Speaker System
  • • Works with any DMR Tier II Digital or Analog UHF radio in 400-470 UHF Band
  • • Single Channel (Store up to 32 additional Channels; Selectable via CPS SW)
  • • Programmable DMR / Analog / Mixed Mode per Channel
  • • Unlimited # of Speakers & Radios can be used together
  • • Private Call, All Call, or create Groups to use only specific loudspeakers in DMR
  • • CTCSS/DCS can be used in analog mode to access specific loudspeakers.
  • • Broadcast Alerts via your portable radio for Emergencies
  • • Programmable via Bluetooth PC Dongle (USB)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.