Zoro Homepage

Multi-Unit Charger for MBR-400

  • Mfr # MA-406L

  • Zoro # G515282387


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 6 Unit Gang Charger For MBR-400 Series
Features
Multiple Charging Station
Color
Black
Length
12 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-406L
Zoro #
G515282387
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
12 in
Width
10 in

Details

Includes
(1) 6 Unit Gang Charger For MBR-400 Series
Features
Multiple Charging Station
Color
Black
Standards
MIL Spec

Description

  • 6 Unit Gang Charger for the MBR-400 Series Business Radio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.