Zoro Homepage

Nylon Carrying Case forr Two Way Radios

  • Mfr # TA-50NC

  • Zoro # G915282383


product price: $38.59
/ea

Key Features

Includes
Nylon Carrying Case For use with Maxon two-way handheld radios
Width
5 in
Standards
MIL Spec
Features
Nylon Pouch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-50NC
Zoro #
G915282383
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Length
8 in

Details

Includes
Nylon Carrying Case For use with Maxon two-way handheld radios
Standards
MIL Spec
Features
Nylon Pouch
Color
Black

Description

  • Nylon Carrying Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.