Zoro Homepage

Portable Two Way Radio, 16 CH, Blk, 470 MHz, 2PK

  • Mfr # TS-3416X2

  • Zoro # G215282380


product price: $366.99
/pk 2, $183.50/ea
Free Shipping & Returns

Key Features

Output Watts
4W
Includes
2 Radios, 2 Antennas, 2 Batteries, 2 Chargers, 2 Belt Clips, 2 User Manuals
Radio Classification
Business
Digital Codes
Programmable
Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-3416X2
Zoro #
G215282380
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
10 in

Details

Item
Handheld Two Way Radio
Output Watts
4W
Includes
2 Radios, 2 Antennas, 2 Batteries, 2 Chargers, 2 Belt Clips, 2 User Manuals
Radio Classification
Business
Digital Codes
Programmable
Battery Type
Li-Ion
Inside Range (Sq.-Ft.)
250,000 sq ft
Standards
MIL Spec
Batteries Included
Battery Included
Color
Black
FCC Narrow Band Compliant
Yes
Battery Life
14 Hr
Frequency
400-470 MHz
Features
4/1 Watt (UHF) Power Output, 16 Channels, Optional Voice Annunciation CTCSS/DCS, 700 mW Audio Output, Time Out Timer (TOT), Power Save Mode, VOX X2, External Speaker Jack, Monitor Function, Programmable Channels, Scan Function, Specific Frequencies, Voice Prompted Battery Alert
Channel Scan
Yes
Digital/Analog
Analog
Selectable Frequencies
Yes
Band Type
UHF
Radio Sub-Category
Two Way
Radio Application
General
Radio Type
Handheld
License Required
Yes
Outdoor Range (Miles)
6 Mi
Material
ABS
Number of Batteries
1
Floor Coverage
20
Types of Chargers Included
Desktop Charger
Number of Chargers Included
1
Programming Requirements
Pre-Programmed

Description

The Maxon TS-3000 Series radios are durable, lightweight, and easy to use. This radio delivers reliable communications for a wide variety of industries. The TS-3000 can be found in hotels, restaurants, retail stores, shopping centers, property management, and more. This radio is the complete package for your business needs. The TS-3000 package comes complete with the radio and also the antenna, battery, charger, belt clip, and user manual. As long as you have your radio, youll never find yourself out of touch with your staff again. While the Maxon TS-3000 is great alone, it can be paired with optional accessories to further benefit the needs of the user. As a result, combining this radio with our variety of audio accessories can provide the right fit you need for use. See the accessories tab below for more details. The TS-3000 comes pre-programmed to operate with other job-site business radios and are also fully programmable for your needs. Radios can be programmed to existing simplex channels, repeater systems or independent FCC licensed frequencies.


  • 4/1 Watt (UHF) Power Output
  • Optional Voice Annunciation
  • CTCSS/DCS
  • 700 mW Audio Output
  • Time Out Timer (TOT)
  • Power Save Mode
  • VOX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.