Zoro Homepage

Portable Two Way Radio, 16 CH, Blk, 470 MHz

  • Mfr # MBR-400

  • Zoro # G715282361


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
2W
Includes
Radio With Antenna, Built In "C" Style Vox Headset, Swivel Belt Clip, Charging Stand, User Manual
Radio Classification
Business
Channel Scan
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR-400
Zoro #
G715282361
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
7 in
Length
9 in

Description

The Maxon MBR-400 is a simple and compact digital business radio perfect for restaurants, supermarkets, and retail stores. Pocket sized, it fits perfectly in the palm of your hand and can be used with an earpiece included or just use its loudspeaker audio. With a built-in antenna and unobtrusive swivel belt clip, you will be able to act freely and barely notice you are wearing a radio as you communicate to the rest of your co-workers throughout your day. DMR Digital audio ensures your conversations are loud and clear.


  • Palm-Sized (85mm(H) x 50mm(W) x 21mm(D))
  • Palm-Sized (85mm(H) x 50mm(W) x 21mm(D))
  • 16 DMR Digital Channels, 1-Zone
  • UHF Business Band Radio (440-470 MHz)
  • Preprogrammed with 16 common Jobsite frequencies in DMR Digital
  • Over the Air Program Cloning to other radios
  • VOX (Hand’s-free use)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.