Zoro Homepage

Portable Two Way Radio, 89 CH, Blk, 470 MHz

  • Mfr # TJ-3400U

  • Zoro # G615282393


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Output Watts
2W
Includes
radio, antenna, battery, charger, belt clip, user manual.
Radio Classification
Business
Width
8 in
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ-3400U
Zoro #
G615282393
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
8 in
Length
10 in

Details

Item
Handheld Two Way Radio
Output Watts
2W
Includes
radio, antenna, battery, charger, belt clip, user manual.
Radio Classification
Business
Number of Batteries
1
Radio Sub-Category
Two Way
Digital Codes
Programmable
Batteries Included
Battery Included
Features
2 Watt, 90 Channels, UHF, 7 Weather Channels, External Speaker Jack, Monitor Function, Programmable Channels, Scan Function, Specific Frequencies, Voice Prompted Battery Alert
Display Type
Display
Selectable Frequencies
Yes
Battery Life
14 Hr
Band Type
UHF
Digital/Analog
Analog
Radio Type
Handheld
Outdoor Range (Miles)
2 Mi
Color
Black
License Required
Yes
Channel Scan
Yes
Frequency
440-470 MHz
Inside Range (Sq.-Ft.)
125,000 Sq ft
Navigation Aids
None
Radio Application
General
Standards
MIL Spec
FCC Narrow Band Compliant
Yes
Battery Type
Li-Ion
Number of Chargers Included
1
Floor Coverage
10
Types of Chargers Included
Desktop Charger
Programming Requirements
Pre-Programmed

Description

The Maxon TJ-3000 Series Jobsite Radios are durable, lightweight, and easy to use. These versatile radios are pre-programmed to the most common commercial frequencies. This radio will provide an efficient operation for uses in construction, education, manufacturing, hospitality, property management, and many other applications. This radio is the complete package for your business needs. The Maxon TJ-3000 package comes complete with the radio and also the antenna, battery, charger, belt clip, and user manual. As long as you have your radio, you'll never find yourself out of touch with your staff again. While the Maxon TJ-3000 is great alone, it can also be paired with optional accessories to further benefit the needs of the user. As a result, combining this radio with our variety of audio accessories can provide the exact fit you need for use. See the accessories tab below for more details. Another great feature of the TJ-3000 is the instant access to weather channels. Both the VHF and UHF models include the NOAA weather channels for instant weather monitoring. With both VHF and UHF models available, the TJ-3100V offers 27 Selectable VHF Frequencies, and the TJ-3400U offers 89 Selectable UHF Frequencies. This allows for complete compatibility with other jobsite radios.


  • 2 Watt Power Output
  • 90 Channels Programmable via CPS
  • 27 Channels (VHF) – 89 Channels (UHF)
  • Pre-Programmed Exclusive Jobsite Frequencies
  • 7 Weather Channels VHF/UHF
  • 1 Watt Audio Output
  • Alpha-Numeric Display
  • CTCSS/DCS – User Programmable
  • IP54 Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.