Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Programming Cable for TJ-3000 Series

  • Mfr # ACC-3320E

  • Zoro # G915282369


product price: $67.59
/ea

Key Features

Color
Black
Standards
MIL Spec
Length
8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-3320E
Zoro #
G915282369
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Color
Black
Standards
MIL Spec

Description

  • Programming Cable (USB)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.