Single Slot Rapid Rate Desktop Charger for TJ-3000 Series

  • Mfr # TJA-300L

  • Zoro # G115282381


product price: $38.59
/ea

Key Features

Includes
Single Slot Rapid Rate Desktop Charge Compatible with TJ-3000 Series
Standards
MIL Spec
Length
8 in
Features
Rapid Charging
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJA-300L
Zoro #
G115282381
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Includes
Single Slot Rapid Rate Desktop Charge Compatible with TJ-3000 Series
Standards
MIL Spec
Features
Rapid Charging
Color
Black

Description

  • Single Slot Rapid Rate Desktop Charger (PS-300L)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.