Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Slot Rapid Rate Desktop Charger for TS-3000 Series

  • Mfr # TSA-0300

  • Zoro # G815282391


product price: $40.55
/ea

Key Features

Includes
Single Slot Rapid Rate Desktop Charge For use with TS-3000 Series radios
Length
8 in
Features
Rapid Charging
Standards
MIL Spec
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSA-0300
Zoro #
G815282391
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Includes
Single Slot Rapid Rate Desktop Charge For use with TS-3000 Series radios
Features
Rapid Charging
Standards
MIL Spec
Color
Black

Description

  • Single Slot Rapid Rate Desktop Charger

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.