Zoro Homepage

Spring Loaded Belt Clip for TJ-3000 Series

  • Mfr # TJA-30BC

  • Zoro # G415282395


product price: $11.59
/ea

Key Features

Includes
Spring Loaded Belt Clip TJA-30BC For use with the Maxon TJ-3000 Series radios
Standards
MIL Spec
Length
8 in
Color
Black
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJA-30BC
Zoro #
G415282395
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Includes
Spring Loaded Belt Clip TJA-30BC For use with the Maxon TJ-3000 Series radios
Standards
MIL Spec
Color
Black

Description

  • Spring Loaded Belt Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.