Zoro Homepage

Spring Loaded Belt Clip for Two-Way Radio

  • Mfr # TA-80BC

  • Zoro # G915446389


product price: $10.79
/ea

Key Features

Color
Black
Width
1 in
Length
3 in
Input
Slide In
Clip Type
Spring Loaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-80BC
Zoro #
G915446389
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
3 in

Details

Color
Black
Input
Slide In
Clip Type
Spring Loaded

Description

For use with Maxon TP-5000 and TP-8000 Series radios

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.