Zoro Homepage

Standard Speaker Microphone for Two Way Radios

  • Mfr # TA-836X

  • Zoro # G615282379


product price: $51.85
/ea

Key Features

Includes
Standard Speaker Microphone
Standards
MIL Spec
Features
PTT Switch
Length
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-836X
Zoro #
G615282379
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Includes
Standard Speaker Microphone
Standards
MIL Spec
Features
PTT Switch
Color
Black

Description

  • Standard Speaker Microphone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.