Zoro Homepage

UHF 400-470 MHz 3.25in Stubby Antenna, Female SMA

  • Mfr # TSA-024

  • Zoro # G315282389


product price: $17.39
/ea

Key Features

Includes
UHF (400-470 MHz) 3-1/4″ Antenna, Female SMA for use with the Maxon TS-2416/TS-3416 UHF Radios
Color
Black
Width
5 in
Standards
MIL Spec
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSA-024
Zoro #
G315282389
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Length
8 in

Details

Includes
UHF (400-470 MHz) 3-1/4″ Antenna, Female SMA for use with the Maxon TS-2416/TS-3416 UHF Radios
Color
Black
Standards
MIL Spec
Features
UHF (400-470 MHz), Male, Stubby

Description

  • UHF (400-470 MHz) 3-1/4′′ Antenna, Female SMA for use with the Maxon TS-2416/TS-3416 UHF Radios.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.