Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHF 450-470 MHz 2-1/8in Stubby Antenna, Male SMA

  • Mfr # TJA-342

  • Zoro # G415282371


product price: $17.39
/ea

Key Features

Includes
UHF (450-470 MHz) 2-1/8″ "Stubby" Antenna, Male SMA For use with the Maxon TJ-3400U/UM Radio
Features
UHF (450-470 MHz), Female, Stubby
Color
Black
Standards
MIL Spec
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJA-342
Zoro #
G415282371
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Length
8 in
Bandwidth
(450-470 MHz) UHF

Details

Includes
UHF (450-470 MHz) 2-1/8″ "Stubby" Antenna, Male SMA For use with the Maxon TJ-3400U/UM Radio
Features
UHF (450-470 MHz), Female, Stubby
Color
Black
Standards
MIL Spec
Antenna Type
Stubby
Multiple Unit Compatibility
Yes

Description

  • UHF (450-470 mHz) 2-1/8" Antenna, Male SMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.