
USB-C Cord for MBR-400
Mfr # MA-400C
Zoro # G915282390
product price: $19.29
/eaKey Features
Includes
USB-C Cord With Wall Plug
Length
8 in
Features
USB
Color
Black
Standards
MIL Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA-400C
Zoro #
G915282390
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
8 in
Width
5 in
Details
Includes
USB-C Cord With Wall Plug
Features
USB
Color
Black
Standards
MIL Spec
Description
- USB-C Cord with Wall plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.