
VHF 136-174 MHz 6.5in Antenna, Female SMA
Mfr # TSA-031
Zoro # G315282372
product price: $17.39
/eaKey Features
Includes
VHF (136-174 MHz) 6-1/2″ Antenna, Female SM For use with the Maxon TS-3116 VHF Radio.
Width
5 in
Length
8 in
Color
Black
Standards
MIL Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSA-031
Zoro #
G315282372
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Length
8 in
Details
Includes
VHF (136-174 MHz) 6-1/2″ Antenna, Female SM For use with the Maxon TS-3116 VHF Radio.
Color
Black
Standards
MIL Spec
Features
VHF (136-174 MHz), Male
Description
- VHF (136-174 MHz) 6-1/2′′ Antenna, Female SMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.