10" End Pipe Wrench, Heavy Duty
Mfr # 109
Zoro # G2299932
product price: $13.15
/eaKey Features
Overall Length
10"
Jaw Capacity
1-1/2"
Handle Type
I-Beam
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109
Zoro #
G2299932
UPC #
871126001093
Country of Origin
China
Dimensions
Overall Length
10"
Details
Item
End Pipe Wrench,Heavy Duty,10"
Jaw Capacity
1-1/2"
Handle Type
I-Beam
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
Material
Cast iron
Description
End Pipe Wrench,Heavy Duty,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.