Zoro Homepage

12-Port HD Patch Panel; Blank - Vertical

  • Mfr # MA81249

  • Zoro # G003739010


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA81249
Zoro #
G003739010
UPC #
654204331578
Country of Origin
China

Description

12-ports high-density (HD) flush vertical (wall mount) blank patch panel is designed to be used with 's high-density (HD) modular connectors. It comes with 89U bracket offering deeper depth for better cable routing.

Features
  • Designed to support the distribution of voice, data, audio, video, and fiber optic needs for commercial or residential applications.
  • Ideal for use in high density applications with more connectivity in less space.
  • Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility.
  • Panel is configurable with HD style modular connectors only.
  • Two-piece design; patch panel with 89U mounting bracket.
  • Dimension - 10 H x 3.30 W x 2.80 D in.
  • UL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.