Zoro Homepage

14" Straight Pipe Wrench, Heavy Duty

  • Mfr # 104

  • Zoro # G2299950


product price: $20.15
/ea

Key Features

Overall Length
14"
Jaw Capacity
2"
Handle Type
I-Beam
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104
Zoro #
G2299950
UPC #
871126001048
Country of Origin
China

Dimensions

Overall Length
14"

Details

Item
Straight Pipe Wrench
Jaw Capacity
2"
Handle Type
I-Beam
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
Material
Cast iron

Description

Straight Pipe Wrench,Heavy Duty,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.