Zoro Homepage

18" L 2-1/2" Cap. Straight Pipe Wrench

  • Mfr # 105

  • Zoro # G2299880


product price: $29.19
/ea

Key Features

Overall Length
18"
Jaw Capacity
2-1/2"
Handle Type
I-Beam
Material
Cast iron
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105
Zoro #
G2299880
UPC #
871126001055
Country of Origin
China

Dimensions

Overall Length
18"

Details

Item
Straight Pipe Wrench
Jaw Capacity
2-1/2"
Handle Type
I-Beam
Material
Cast iron
Features
One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface

Description

Straight Pipe Wrench,Heavy Duty,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.