Zoro Homepage

22 in. Mulching Mower Blade For Walk-Behind Mowers

  • Mfr # 331731S

  • Zoro # G916139044


product price: $18.69
/ea

Key Features

Width
23.15 in
For Use With
Mower Blades
Height
2.4 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331731S
Zoro #
G916139044
UPC #
844547001393
Country of Origin
United States

Dimensions

Width
23.15 in
Height
2.4 in
Length
1.25 in

Details

For Use With
Mower Blades
Item
Power Equipment Repair

Description

Blade Length: 22, Blade Type: Mulching, Brand Name: MaxPower, Fits Deck Size: 22, Model Compatibility: Fits models requiring OEM numbers 141114, 157101, 406713, 406713X431, 532141114 and 532406713., Number in Package: 1, Product Type: Mower Blade, Sub Bra

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.