Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 in. Mulching Mower Blade For Riding Mowers

  • Mfr # 331714S

  • Zoro # G616139009


product price: $25.15
/ea

Key Features

Height
2.3 in
For Use With
Tractor Blades
Width
21.25 in
Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331714S
Zoro #
G616139009
UPC #
844547001249
Country of Origin
United States

Dimensions

Height
2.3 in
Width
21.25 in
Length
1.15 in

Details

For Use With
Tractor Blades
Item
Power Equipment Repair

Description

Blade Length: 21, Blade Type: Mulching, Brand Name: MaxPower, Fits Deck Size: 42, Model Compatibility: Fits models requiring OEM numbers 134149, 532134149, 532 13 41-49, 594892701, Number in Package: 1, Product Type: Mower Blade, Sub Brand: , Use with Mow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.