Zoro Homepage

42 in. Standard Mower Blade For Riding Mowers

  • Mfr # 331713S

  • Zoro # G916139020


product price: $19.89
/ea

Key Features

For Use With
Tractor Blades
Length
1.1 in
Height
2.25 in
Width
21.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331713S
Zoro #
G916139020
UPC #
844547001232
Country of Origin
United States

Dimensions

Length
1.1 in
Height
2.25 in
Width
21.05 in

Details

For Use With
Tractor Blades
Item
Power Equipment Repair

Description

Blade Length: 21, Blade Type: Standard, Brand Name: MaxPower, Fits Deck Size: 42, Model Compatibility: Fits models requiring OEM numbers 127843, 138498, 138971, 138971X431, 53-21278-43, 53-21384-98, 53-21389-71, 532 13 84-98 and 532 13 89-71, Number in Pa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.