Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' VHF Antenna

  • Mfr # MA57215

  • Zoro # G704005261


product price: $554.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA57215
Zoro #
G704005261
UPC #
654204165715
Country of Origin
China

Description

CENTENNIAL™ Style 8 LENGTH VHF Marine 6dBEND-FED WITH MATCHING STUBA new standard of excellence in an economical antenna! brings you the best of the high-end features in an 8 antenna with a brass element and a smooth high gloss polyurethane finish that wont turn yellow in the sun. This antenna delivers not only performance but superb value.Brass and copper elementsChrome-plated brass ferrule with standard 1"-14 threadIncludes 15 RG-58 cable and a PL-259 connectorSuggested mount: Style 4187 Ratchet Mount or use a Style 410-R Mounting Kit plus a Style 4008 Extension Mast to form a 16 antenna systemOne section Limited Warranty: 2 yearsTechnical Specifications:Frequency:VHF Marine BandBandwidth:(within 2.0 1 SWR): 5 MHzSWR:1.5:1 at 156.8 MHzImpedance:(Ohms): 50Gain:6 dBMax. Input (Watts):50DC Ground:YES - however the antenna will read "open circuit" when tested with ohmeter.Termination:15 RG-58 cableHeight (feet):8 Polarization:VerticalRadiation pattern:Omni - directionalProduct : VHF 8FT 6DB Manufacturer : ANT Manufacturer Part No : UPC : 719441100490

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.